Stonehurst Series Acoustic Ceiling Panel, 48 in L, 24 in W, 9/16 in Thick, White, 8PK
- Mfr # 380
- Zoro # G923565119
product price:Â
$
248.99
/pk of 8, $31.12/ea
Key Features
Material
Mineral Fiber
Installation Method
Drop-In
Length
48
Width
24 in
Thickness
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380
- Zoro #
- G923565119
- UPC #
- 81098000165
- Country of Origin
- United States
Dimensions
- Length
- 48
- Width
- 24 in
- Thickness
- 9/16 in
Details
- Material
- Mineral Fiber
- Installation Method
- Drop-In
- Coverage
- 64 sq-ft
- Color
- White
Description
Non-Directional Pattern. USG Stonehurst mineral fiber panels provide a low cost, attractive way to finish a ceiling. USG Stonehurst acoustical ceiling panels combine style with performance economically. These panels have exceptional light reflectance properties along with square edge detail enabling quick installation.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.