This item is Discontinued.

Usg Durock 3 ft. W X 5 ft. L X 5/8 in. Cement Board with EdgeGuard 172957 040 5

Durock 3 ft. W X 5 ft. L X 5/8 in. Cement Board with EdgeGuard (Discontinued)

  • Mfr # 172957 040 5
  • Zoro # G905309687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172957 040 5
Zoro #
G905309687
UPC #
81099040139
Country of Origin
United States

Description

USG Durock Brand Cement Board with EdgeGuard is the industry standard for performance and reliability. It offers a strong water-durable tile backerboard for floors walls countertops tub shower areas and exterior finish systems. USG Durock Brand Cement Board with EdgeGuard cuts easily and installs quickly and its enhanced proprietary edge performance prevents spinout and crumbling. It is readily applied over wood or steel framing spaced 16 in. on center with corrosion-resistant wood steel screws or hot-dipped galvanized roofing nails. After joints are treated wall or floor tile is applied using latex-fortified mortar or Type I organic adhesive. This mold resistant tile backer is the perfect choice for tile and flooring in baths kitchens and laundry rooms in new construction and remodeling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.