Shop USP STRUCTURAL CONNECTORS

LSSH15-TZ Light Slope & Skew Hanger Triple Zinc - Pack of 25

  • Mfr # LSSH15-TZ

  • Zoro # G304016148


product price:  $372.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSSH15-TZ
Zoro #
G304016148
UPC #
81942125945
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Light Slope & Skew Hanger Triple Zinc
  • Slope and skew hanger
  • Made from galvanized steel
  • Connects rafters to beams in vaulted roof structures
  • Adjustable for a variety of slope and skew applications
  • Slopes up to 45 up or down
  • Skews up to 45 right or left
  • 18 gauge
  • Pack of 25
Specifications
  • Dimension: 5.06 x 6.56 x 1.75 in.
  • Cube: 58.09
  • Depth: 6 in.
  • FastenerSize: 1/2 In Bolt, 16d Nail
  • FastenerType: (2) Bolts, (8) Nail
  • Finish: Triple zinc
  • Gauge: 18
  • Grade: G90
  • Length: 6 In
  • Material: Steel
  • Nails Required: 8D
  • Width: 1-1/2 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.