Ceiling Medallion 15.5In, Victorian Molded Plastic White Finish

  • Mfr # 7702800
  • Zoro # G408584901
product price: 
$
16.39
/ea

Key Features

Size (Outside Diameter)
15.5"
Height
1.12"
Width
17.25"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7702800
Zoro #
G408584901
UPC #
30721770289
Country of Origin
Taiwan, Province of China

Dimensions

Size (Outside Diameter)
15.5"
Height
1.12"
Width
17.25"

Description

The Westinghouse Victorian White Finish Ceiling Medallion adds an elegant aesthetic to any ceiling fan or lighting fixture. The medallion features a charming Victorian-style pattern on a clean white finish. The simple installation of this medallion is a great way to hide a hole if an opening in the ceiling is cut too large. It can also hide ceiling blemishes and cracks that may appear around ceiling fans and lighting fixtures. The medallion is 15-1/2 inches in diameter with a 4-inch center opening. It is made of durable molded plastic. WARNING: To avoid the risk of fire, all light bulbs or any heat generating source should be at least 6-inches from this medallion. Product reference number 77028.


  • Classic Victorian ceiling medallion with white finish
  • Resilient molded plastic composition
  • 15-1/2 in. diameter; 4 in. center opening
  • Use to cover too-large holes and cracks around fixtures
  • Adhesive for installation sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.