This item is Discontinued.

U.S.Saws 14" Tiger Tooth Diamond Blade APB14125

14" Tiger Tooth Diamond Blade (Discontinued)

  • Mfr # APB14125
  • Zoro # G301934414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APB14125
Zoro #
G301934414
UPC #
-
Country of Origin
Unknown

Description

The 14" Tiger Tooth is a super premium ductile iron and PVC pipe cutting diamond blade. The Tiger Tooth Blade is the highest quality and fastest cutting.
Applications include: Ductile Iron Pipe, Plastic Pipe, Cast Iron, Re-bar, Angle Iron, Reinforced Concrete Pipe, Rescue Applications
Usage: Hand-held Saws and Chop Saws
Size: 14x.125x1-20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.