Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
U.S.Saws 16" Concrete Blade STA16125

16" Concrete Blade (Discontinued)

  • Mfr # STA16125
  • Zoro # G701979183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STA16125
Zoro #
G701979183
UPC #
-
Country of Origin
Unknown

Description

The 16” Colonel Concrete is a premium concrete blade. This 16" diamond blade is specifically engineered for cutting concrete.
Applications include: Concrete Pipe, Cured Concrete, Brick, Block
Usage: Hand-held Saws and Walk-behind Saws up to 20 HP
Size: 16x.125x1-20mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.