
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US60278
Zoro #
G001941583
UPC #
-
Country of Origin
United States
Description
U.S.SAWS is the safest‚ most effective option for cutting pipe. Use it on pipe up to 24” in diameter—it requires only 7” of clearance! This combined with its exhaust-free air-powered operation makes it ideal for use in tight spaces.
The saw cuts easily through PVC‚ HDPE‚ ductile iron‚ cast iron and more thanks to its 8” Tiger Tooth blade. The saw’s protective clamshell design shields you from the blade until the time of the cut. Once contact is made‚ four spring-loaded wheels help guide the saw for a straight cut.
Package Includes: 8”-24” Belly Saw with High-Output Motor, 8” Guard, 8” Tiger Tooth Blade, 24” Strap Assembly, 6’ Whip Hose with Oiler, (2) Wrenches, (1) Quart Ice Free Oil & Storage Bag
The saw cuts easily through PVC‚ HDPE‚ ductile iron‚ cast iron and more thanks to its 8” Tiger Tooth blade. The saw’s protective clamshell design shields you from the blade until the time of the cut. Once contact is made‚ four spring-loaded wheels help guide the saw for a straight cut.
Package Includes: 8”-24” Belly Saw with High-Output Motor, 8” Guard, 8” Tiger Tooth Blade, 24” Strap Assembly, 6’ Whip Hose with Oiler, (2) Wrenches, (1) Quart Ice Free Oil & Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.