Zoro Homepage

Cord Protector and Concealer, 2.6in x 5 ft, Gray

  • Mfr # UTW-CP501-GY

  • Zoro # G315511120


product price: $17.79
/ea

Key Features

Height
0.5 in
Length
5 ft
Width
2.6 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTW-CP501-GY
Zoro #
G315511120
UPC #
891449002027
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Length
5 ft
Width
2.6 in

Details

Item
Cord & Cable Raceways/Channels
Color
Gray

Description

Cover and protect cords on the ground, and keep your floor areas clear and safe. With three individual channels, one bottom-loading and two top-loading, it's easy to keep track of which cord is which. Flexible material lays flat on any indoor flooring surface. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.