Hi-Vis Rain Jacket, Teflon Fabric, Hi-Viz Yellow, 4XL
Mfr # UHV821X-4XL
Zoro # G0166229
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHV821X-4XL
Zoro #
G0166229
UPC #
809706199663
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
58" to 60"
Details
Item
Hi-Vis Rain Jacket
Material
Teflon Fabric
Color
Hi-Viz Yellow
Front Closure Type
zipper
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Style
Hi-Vis
Water-Resistant
Yes
Garment Type
Hi-Vis
Description
Class 3,3-in-1 Jacket,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.