Hi-Visibility Rain Pants, Teflon, 32 in Inseam, Drawstring Closure, Yellow, Size XL

  • Mfr # UHV452P-XL-32

  • Zoro # G4913526


product price:  $42.89
/ea

Key Features

Color
Yellow
Material
Teflon
Fabric Weight
7 oz
Seam Style
Sealed
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV452P-XL-32
Zoro #
G4913526
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Thickness
0.00254 mil
Fits Waist Size
36 in to 38 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in

Details

Item
Hi-Visibility Rain Pants
Color
Yellow
Material
Teflon
Fabric Weight
7 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Lining Material
Polyester
Includes
Reflective Striping, Snap Closure At Calf
Resists
Grease, Stains
Standards
ANSI/ISEA 107-2015
Closure Type
Elastic Waistband
High-Visibility
Yes
Ankle Type
Snap
Features
Enhanced Visibility
Fly Closure Type
Elastic, Snap
Includes Lining
Yes
Style
Rain Pants
Number of Outside Pockets
2
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material Teflon, Gender Men's, Size XL, Color Yellow, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 7 oz, Thickness 0.00254 mil, Style Rain Pants, Fly Closure Type Elastic, Snap, Waist Closure Drawstring, Standards ANSI/ISEA 107-2015, Features Enhanced Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.