Zoro Homepage

Hi-Viz Sweatshirt, Yellow/Blk, Polymide, M

  • Mfr # UHV425-M-BLKYLW

  • Zoro # G4853581


product price: $54.99
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Maximum Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV425-M-BLKYLW
Zoro #
G4853581
UPC #
809706102540
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
40 in
Length
29 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Hooded Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site
Number of Outside Pockets
2
Gender
Men's
Closure Type
Full Zipper
ANSI Class
3
Standards
ANSI
Waterproof
Water Repellant
Wind-Resistant
Yes
Cuff Style
Elastic
Hood Features
Hi-Vis Hoodie
Includes Hood
Yes
Series
UHV425
Sweatshirt Style
Full Zip Sweatshirt
Pocket Locations
Side
Water-Resistant
Yes

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size M, Features Stay Clean, Stay Dry in All Weather Conditions, Stay Warm and Comfortable on the Construction Site, Includes Hood Yes, Standards ANSI, Maximum Chest Size 40 in, Cuff Style Elastic, Hood Features Hi-Vis Hoodie, Length 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.