Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL, Length: 33 in

  • Mfr # UPA542X-3X-BLKYLW

  • Zoro # G4853554


product price:  $53.75
/ea

Key Features

Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPA542X-3X-BLKYLW
Zoro #
G4853554
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
56 in
Length
33 in
Fits Chest Size
54 in to 56 in
Neck Size
19 to 19-1/2 in
Minimum Neck Size
19 in
Maximum Neck Size
19.5 in
Minimum Chest Size
54 in

Details

Item
Hi-Viz Sweatshirt
Color
Yellow
Material
Dupont(TM) PTFE Fabric Protector, Polymide
Features
Liquid and Stain Repellent, Teflon Fabric Protector
Number of Outside Pockets
4
Gender
Men's
Closure Type
Quarter Zip Pullover
Standards
ANSI
Waterproof
Water Repellant
ANSI Class
3
Cuff Style
Elastic
Includes Lining
Yes
Pocket Locations
Left Chest, Left Side, Right Chest, Right Side
Sweatshirt Style
Pullover Sweatshirt
ANSI Type
Class 3
Series
UPA542
Water-Resistant
Yes

Description

Hi-Viz Sweatshirt, ANSI Class 3, ANSI Type Class 3, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 4, Gender Men's, Material Dupont(TM) PTFE Fabric Protector, Polymide, Front Closure Type Zipper, Color Yellow, Size 3XL, Features Liquid and Stain Repellent, Teflon Fabric Protector, Standards ANSI, Maximum Chest Size 56 in, Cuff Style Elastic, Includes Lining Yes, Length 33 in, Maximum Neck Size 19.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.