Women's Hi-Vis Jacket, DuPont(TM) PTFE fabric protector, Polymide, Class ANSI Class 2 Black/Yellow

  • Mfr # UHV668-XXL

  • Zoro # G4917437


product price: $52.65
/ea

Key Features

Material
DuPont(TM) PTFE fabric protector, Polymide
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV668-XXL
Zoro #
G4917437
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
47 in to 49 in
Length
28 1/4 in

Details

Item
Women's Hi-Vis Jacket
Material
DuPont(TM) PTFE fabric protector, Polymide
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
ANSI Class 2
ANSI Type
ANSI/ISEA 107-2010
Gender
Unisex
Hood Style
Attached
Includes
Soft Shell Fabric, Ladies Specific Sizing, Full Zip
Includes Hood
Yes
Fabric Weight
9 oz
Cuff Style
Elastic

Description

Ladies Jacket, ANSI Type ANSI/ISEA 107-2010, Gender Unisex, Front Closure Type Zipper, Color Black/Yellow, Size 2XL, Includes Hood Yes, Hood Style Attached, Material DuPont(TM) PTFE fabric protector, Polymide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.