Decorative Shower Safety Grab Bar Brushed Nickel 24"
- Mfr # GB24BN
- Zoro # G803915850
product price:Â
$
51.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB24BN
- Zoro #
- G803915850
- UPC #
- 815011027485
- Country of Origin
- China
Description
This decorative grab bar adds style while also providing safety to your bathroom. It features a unique secure mount design for quick and easy installation and our durable stainless steel construction ensures a lifetime of safety!Durable reliable and stylish.Concealed screw mounting.Durable stainless steel construction.Glacier finish for bright clean look.Brushed nickel finish.USA/Woman Owned and Operated Free & Fast Shipping.Size:1 1/4" Diameter24" L from center to center27.2" L X 2.8" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.