AddStoris Liquid soap dispenser in Matte Black
- Mfr # 41745670
- Zoro # G622972607
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Width
3.2 in
Depth
6.2 in
Length
4.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41745670
- Zoro #
- G622972607
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte Black
- Item
- Soap Dispenser
Dimensions
- Width
- 3.2 in
- Depth
- 6.2 in
- Length
- 4.6 in
Description
Attractive soap dispenser from hansgrohe in matte black With the AddStoris soap dispenser from hansgrohe the bathroom is both functional and visually enhanced. The glass container takes approx. 16 oz of liquid soap and dispenses it cleanly portioned by pressing the pump. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris soap dispenser is made of metal and glass. It is therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The matte metal surface in matte black is Easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The soap dispenser is reliably attached to the wall by two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.