Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utopia Alley Decorative Shower Safety Grab Bar Chrome 12";

  • Mfr # GB12SS

  • Zoro # G804148424


product price: $23.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB12SS
Zoro #
G804148424
UPC #
815011027416
Country of Origin
China

Description

This decorative grab bar adds style while also providing safety to your bathroom. This product features a unique secure mount design for quick and easy installation and our durable stainless steel construction ensures a lifetime of safety!Durable Reliable and StylishConcealed screw mountingDurable stainless steel constructionGlacier finish for bright clean lookFinished in a chrome tone.USA/Woman Owned and Operated Free & Fast Shipping.Size:1 1/4" Diameter12" L from center to center15.2" L X 2.8" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.