
Avatar, Safety Glasses, Anti-Scratch, Clear Lens, Red/Black Frame, Half-Frame, 1 PR (Discontinued)
- Mfr # S2860
- Zoro # G908079112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2860
Zoro #
G908079112
UPC #
-
Country of Origin
Unknown
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Red/Black
Lens Coating
Anti-Scratch
Lens Material
PC Lens
Series
Avatar
Description
Designed with the worker in mind, Uvex Avatar Safety Glasses allow for eight points of adjustability in this customizable, stylish eyewear They'll think you had these made just for them, and you'll know your workers are safe The glasses feature 9 base wraparound, indirect venting, wirecore temples, and MultiMaterial Technology MMT at every touchpoint for maximum allday comfort and maximum, customizable fit for every facial profile
- •Hard coated for added durability and scratch resistance
- •Built with MMT
- •Multi-Material Technology providing a high level of adjustability
- •9-base wrap-around lens provides uncompromised peripheral vision and protection
- •Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- •Soft, wire-core temples to customize to any facial profile
- •Flexible nose pads to fit any nasal profile and reduce slippage
- •Certified to meet ANSI and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.