AVATAR(TM) PLUS, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Cool Gray, Green Frame

  • Mfr # AS01AMHS

  • Zoro # G313344591


product price:  $11.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS01AMHS
Zoro #
G313344591
UPC #
603390134609
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Arm Length
4 5/8 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Frame Style
Wraparound
Series
AVATAR(TM) PLUS
Standards
ANSI Z87+, CSA Z94.3
Gender
Unisex
X-Ray Detectable
No
Includes Eye Socket Lining
No
Arm Color
Cool Gray/Green
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Hinge Type
Barrel
ANSI Dust/Splash Rating
Not Rated
Dielectric Protection
Yes
Includes Padded Arms
No
Metal Detectable
No
Includes Padded Nose Piece
Yes
Photochromatic Lens
No
Arm Tip Type
Spatula
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
info Not Available
Arm Material
Polycarbonate, TPE
Brow Lining Material
Polycarbonate, TPE
Eye Socket Lining Material
Elastomer, Polypropylene
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
UV 99%
Application
General Purpose
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge

Description

Reader Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color Amber, Lens Coating HydroShield(R) Anti-Fog, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.