AVATAR(TM) PLUS, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Cool Gray, Green Frame

  • Mfr # AS01CLHS

  • Zoro # G514186525


product price:  $11.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS01CLHS
Zoro #
G514186525
UPC #
603390134586
Country of Origin
United States

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Arm Length
4 5/8 in
Adjustable Arm Length
No

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Series
AVATAR(TM) PLUS
Frame Style
Wraparound
Standards
ANSI Z87+, CSA Z94.3
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Dielectric Protection
Yes
Metal Detectable
No
Includes Padded Arms
No
X-Ray Detectable
No
Includes Padded Nose Piece
Yes
Photochromatic Lens
No
Hinge Type
Barrel
Includes Brow Lining
No
Adjustable Nose Piece
No
Arm Tip Type
Spatula
Gender
Unisex
Arm Color
Cool Gray/Green
Includes Scratch-Resistant Lens Coating
Yes
Brow Lining Material
Polycarbonate, TPE
Ultra-Violet Scale Protection Designation
UV 99%
Nose Bridge Material
info Not Available
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Application
General Purpose
Arm Material
Polycarbonate, TPE
Adjustable Pieces
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge

Description

Reader Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color Clear, Lens Coating HydroShield(R) Anti-Fog, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.