AVATAR(TM) PLUS, Safety Glasses, Anti-Fog & Anti-Scratch, SCT-Reflect 50 Lens, Frameless
Mfr # AS01CTUD
Zoro # G013344976
product price:Â $11.49
/eaKey Features
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS01CTUD
Zoro #
G013344976
UPC #
603390134876
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Adjustable Arm Length
No
Arm Length
4 5/8 in
Description
Reader Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color SCT-Reflect 50, Lens Coating Ultra-dura(R) Hardcoat, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.