AVATAR(TM) PLUS, Welding Safety Glasses, Anti-Fog & Anti-Scratch, Cool Gray, Green Frame, Frameless

  • Mfr # AS01IR3HS

  • Zoro # G313345017


product price:  $10.99
/ea

Key Features

Lens Color
Infra-dura Welding shades 3.0
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS01IR3HS
Zoro #
G313345017
UPC #
603390134630
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Arm Length
4 5/8 in

Details

Item
Welding Safety Glasses
Lens Color
Infra-dura Welding shades 3.0
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Frame Style
Wraparound
Series
AVATAR(TM) PLUS
Standards
ANSI Z87+, CSA Z94.3
Hinge Type
Barrel
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Includes Eye Socket Lining
No
Dielectric Protection
Yes
Gender
Unisex
Arm Tip Type
Spatula
Includes Padded Arms
No
Arm Color
Cool Gray/Green
Photochromatic Lens
No
Includes Padded Nose Piece
Yes
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Welding Shade Designation
W3
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Nose Bridge Material
info Not Available
Ultra-Violet Scale Protection Designation
UV 99%
Brow Lining Material
Polycarbonate, TPE
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Arm Material
Polycarbonate, TPE
For Small Heads Designation
Not Rated for Small Heads
Infra-Red Light Scale Protection Designation
R3
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge

Description

Reader Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color Shade 3.0, Lens Coating HydroShield(R) Anti-Fog, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.