By Honeywell 763-S8505 Bionic Face Shield With Hard Hat Adapter; Black With Clear Lens; Polycarbonate

  • Mfr # 763-S8505
  • Zoro # G904043551
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
763-S8505
Zoro #
G904043551
UPC #
-
Country of Origin
United States

Details

Color
Yellow

Description

Features
  • Extended visor protects full face and chin.
  • Lightweight face shield with hard hat adapter.
  • Provides reliable protection from airborne debris
Specification
  • Color - Black
  • Lens Tint - Clear
  • Lens Coating/Shade - Clear
  • Suspension - Ratchet
  • Type - Face Shield
  • Includes - Hard Hat Adapter
  • Lens Material - Polycarbonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews