Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewear Case, Black, Nylon, 9"L x 5"H x 2"W

  • Mfr # S493

  • Zoro # G6252327


product price: $9.31
/ea

Key Features

Color
Black
Material
Nylon
X-Ray Detectable
No
X-Ray Dectectable
No
Dimensions
9 in L x 5 in H x 2 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S493
Zoro #
G6252327
UPC #
040025108565
Country of Origin
Multiple

Dimensions

Dimensions
9 in L x 5 in H x 2 in W
Length
9 in
Width
2 in
Height
5 in

Details

Item
Eyewear Case
Color
Black
Material
Nylon
X-Ray Detectable
No
X-Ray Dectectable
No
For Use With
Uvex SVP300 or Uvex SVP400 Safety Glasses
Compatible with Brand
Uvex
Compatible with Product Type
Glasses
Style
Hard Case
Closure
Zipper
Includes Belt Clip
Belt Clip Not Included
Compatible with Series
Uvex

Description

Eyewear Case, Closure Zipper, Color Black, Compatible with Product Type Glasses, Compatible with Brand Uvex, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Uvex, Height 5 in, Includes Not Applicable, Includes Belt Clip Belt Clip Not Included, Length 9 in, Material Nylon, Style Hard Case, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.