Shop UVEX
See all product information
Create Account
Face Shield, Clear Visor, ABS
- Mfr # S8505
- Zoro # G1928521
product price:Â
$
60.59
/ea
Key Features
Visor Color
Clear
Visor Material
ABS
Lens Coating
Uncoated
Dielectric Protection
Yes
Standards
ANSI Z87+, CSA Z94.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S8505
- Zoro #
- G1928521
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Face Shield
- Visor Color
- Clear
- Visor Material
- ABS
- Lens Coating
- Uncoated
- Dielectric Protection
- Yes
- Standards
- ANSI Z87+, CSA Z94.3
- Features
- Chin Protectors, Extended, Wraparound Protection
- Headgear Style
- Single Crown with Chin Guard
- Includes
- Faceshield and Visor
- Headgear Color
- Black
- Face Shield Type
- Face Shield Assembly
- Visor Features
- Dielectric, Reusable
Dimensions
- Visor Height
- 9 1/2 in
- Visor Width
- 14 1/4 in
- Fits Chest Size
- Chin Protectors, Extended, Wraparound Protection
Description
Face Shield, Face Shield Type Face Shield Assembly, Features Chin Protectors, Extended, Wraparound Protection, Headgear Color Black, Headgear Style Single Crown with Chin Guard, Includes Faceshield and Visor, Secondary Visor Welding Shade Designation Not Applicable, Standards ANSI Z87+, CSA Z94.3, Suspension Adjustment Type Not Applicable, Ultra-Violet Scale Protection Designation Not Applicable, Visor Color Clear, Visor Height 9 1/2 in, Visor Material ABS, Visor Width 14 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.