Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis, Welding Safety Glasses, HydroShield(R) Anti-Fog, Shade 3.0 Lens, Black Frame, Half-Frame

  • Mfr # S3207HS

  • Zoro # G9183590


product price: $22.25
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3207HS
Zoro #
G9183590
UPC #
603390131448
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Welding Safety Glasses
Lens Color
Shade 3.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Green Environmental Attribute
Does not Contain Formaldehyde
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Arm Tip Type
Adjustable
Includes Polarized Lens Coating
No
Arm Color
Black
Adjustable Pieces
Temple
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Green, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.