Genesis XC, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, Amber Lens

  • Mfr # S3309HS

  • Zoro # G9184071


product price:  $17.57
/ea

Key Features

Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3309HS
Zoro #
G9184071
UPC #
603390131523
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis XC
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Green Environmental Attribute
Does not Contain Formaldehyde
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Tip Type
Adjustable
Arm Color
Black
Adjustable Pieces
Temple

Description

Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.