Shop UVEX

Genesis XC, Safety Glasses, Scratch-Resistant, Welding Shade(s) Lens, Black Frame, Half-Frame

  • Mfr # S3305

  • Zoro # G2550965


product price:  $11.35
/ea

Key Features

Lens Color
Welding Shade(s)
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S3305
Zoro #
G2550965
UPC #
603390113895
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Welding Shade(s)
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Genesis XC
Frame Style
Wraparound
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Includes
Cushioned Temples
UV Protection
99.99% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Dielectric Protection
Yes
Includes Polarized Lens Coating
No
Arm Color
Black
Arm Tip Type
Two-Shot Cushioned

Description

Safety Glasses, Series Genesis(R) XC, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.