Shop UVEX
See all product information
Create Account
Nylon Hard Hat Adapter for Turboshield System
- Mfr # S9510
- Zoro # G824207286
product price:Â
$
41.79
/ea
Sold in multiples of 10 for
$417.90
Key Features
Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S9510
- Zoro #
- G824207286
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- OS
Description
Flexible head-cushioning suspension cradle provides 300% greater contact area than traditional suspensions to eliminate pressure points for all-day wear, Simple push-button release system allows for easy Turboshield visor exchange in seconds, Control knobs are large and ergonomically designed for easy adjustment, even while wearing gloves, Provides 50% more chin coverage compared to traditional visors, without the need for bulky accessories, Visor pivots back seven inches, improving balance and weight distribution, Dual-hinge design increases clearance by as much as four inches and keeps accessory slots open for compatibility with other PPE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.