Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # S3200HS

  • Zoro # G911418083


product price:  $16.15
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S3200HS
Zoro #
G911418083
UPC #
603390130779
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+ - 2015; CSA Z94.3 certified

Description

Get great eye protection and wearing comfort, all together, all at once. A dual nine-base uni-lens offers excellent eye protection with its scratch- and impact-resistant hard-coat, while the wraparound design keeps the peripheral vision field unimpeded, allowing workers to remain vigilant and aware of their environment. The frame's soft, flexible nose-bridge in fingersin adjust and conform to most nasal profiles, ensuring a secure fit that's comfortable during extended periods of time. Impacts to the forehead may also be minimized by the soft, elastomer brow-cushioning running along the inside-top of the half-frame. Overall, Genesis Wraparound Safety Glasses are a great eye-protection choice for individuals working in most labor-intensive environments, whether it's a cabinet shop or a construction site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.