Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Gray Half-Frame, Clear Lens

  • Mfr # A805

  • Zoro # G2595722


product price:  $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Frame Type
Half-Frame
Frame Color
Gray
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A805
Zoro #
G2595722
UPC #
603390130410
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
A800
Standards
ANSI Z87.1-2010
Metal Detectable
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Ultra-Violet Scale Protection Designation
U6
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
No
Nose Bridge Material
Rubber
Arm Color
Clear
Includes Eye Socket Lining
No
Dielectric Protection
Yes
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
No
Includes Polarized Lens Coating
No
Includes Padded Arms
Yes
Arm Tip Type
Straight
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge, Temples

Description

Safety Glasses, Series A800, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.