Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, OTG, Clear Lens, HydroShield Anti-Fog, Indirect Vent, Elastomer Frame, Uvex Stealth

  • Mfr # S3970HSF

  • Zoro # G8096606


product price: $27.25
/ea

Key Features

Frame Material
Elastomer
Frame Color
Navy
Lens Color
Clear
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3970HSF
Zoro #
G8096606
UPC #
603390132063
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Elastomer
Frame Color
Navy
Lens Color
Clear
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
OTG
Series
Stealth
Standards
ANSI, CSA
UV Protection
99.90%
Foam Lined
No
X-Ray Detectable
No
Gender
Unisex
Includes
Headband
Metal Detectable
No
Photochromatic Lens
No
Venting Type
Indirect
Includes Scratch-Resistant Lens Coating
Yes
Eye Socket Lining Material
TPE
Nose Bridge Material
Elastomer
Band Material
Fabric
Includes No Lens Coatings
No
Brow Lining Material
TPE
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Includes Brow Lining
No
Adjustable Locations
Straps
Includes Eye Socket Lining
Yes
Includes Anti-Static Lens Coating
No
Includes Polarized Lens Coating
No
Dielectric Protection
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Face Shield
Face Shield Not Included
Lining Location
Eye Socket
Includes Reader Lens
Reader Lens Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Fabric, Brow Lining Material TPE, Dielectric Protection Yes, Eye Socket Lining Material TPE, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Navy, Frame Material Elastomer, Frame Style OTG, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.