Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggles, Clear Lens, Hydroshield Anti-Fog, Indirect Vent, Neoprene band, Teal, Uvex Stealth

  • Mfr # S39610HS

  • Zoro # G9184178


product price: $20.29
/ea

Key Features

Frame Material
Polypropylene
Frame Color
Teal
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39610HS
Zoro #
G9184178
UPC #
603390116735
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polypropylene
Frame Color
Teal
Lens Color
Clear
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant
Eyewear Venting
Indirect
ANSI Dust/Splash Rating
D3
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Stealth
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
X-Ray Detectable
No
UV Protection
99.90%
Foam Lined
No
Includes
Headband
Gender
Unisex
Photochromatic Lens
No
Metal Detectable
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
Yes
Brow Lining Material
Elastomer
Includes Brow Lining
No
Band Material
Neoprene
Includes Scratch-Resistant Lens Coating
Yes
Nose Bridge Material
Polypropylene
Includes Polarized Lens Coating
No
Application
General Purpose
Venting Type
Indirect
Ultra-Violet Scale Protection Designation
U6
Includes No Lens Coatings
No
Eye Socket Lining Material
Elastomer
Includes Anti-Static Lens Coating
Yes
Lining Location
Eye Socket
Includes Face Shield
Face Shield Not Included
Includes Reader Lens
Reader Lens Not Included
Adjustable Locations
Straps
For Small Heads Designation
Not Rated for Small Heads

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, Application General Purpose, Band Material Neoprene, Brow Lining Material Elastomer, Dielectric Protection No, Eye Socket Lining Material Elastomer, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Teal, Frame Material Polypropylene, Frame Style Wraparound, Gender Unisex, Includes Headband, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.