330 lb, .01 lb High resolution counting bench scale, 11x13 inch Base, RS232, Rechargeable Battery

  • Mfr # PSCII-HRC-150FL

  • Zoro # G611495056


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
35 in
Includes
Stainless Steel Platter and Power Adaptor
Special Features
High precision Counting Scale. Able to connect to 2 weighing bases. Various connectivity outputs including RS232, Wi-Fi, Bluetooth, USB.
Diameter
Inside: 26 in; Outside: 8 in
Material
Cast Aluminum and ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSCII-HRC-150FL
Zoro #
G611495056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Weighing Surface Depth
35 in
Diameter
Inside: 26 in; Outside: 8 in

Details

Capacity
150 lb
Includes
Stainless Steel Platter and Power Adaptor
Special Features
High precision Counting Scale. Able to connect to 2 weighing bases. Various connectivity outputs including RS232, Wi-Fi, Bluetooth, USB.
Material
Cast Aluminum and ABS Plastic
Color
Blue, Cream, Brown
For Use With
Small manufactured parts and kit pulling in a manufacturing setting
Shape
Rectangular
Output Voltage
12V 1A
Application
Small piece counting in a manufacturing setting. Carton or box filling. High value componets counting. Product look up and description for various amount of PLUs.

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.