Zoro Homepage

48" Low Profile Side Mount Truck Tool Box, Black

  • Mfr # EC30203

  • Zoro # G0354284


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30203
Zoro #
G0354284
UPC #
672078082549
Country of Origin
United States

Dimensions

Overall Height
11-3/4 in
Overall Length
48-3/4 in
Overall Width
14-3/8 in
Body Thickness
0.058 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Legs
Lid Type
Single Lid
Features
Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, MicrosealTM Stripping To Keep Out Grime And Moisture
Item
Truck Side Tool Box,Low Prfl,48",EC30203
Storage Capacity
3 cu. ft.
Truck Box Type
Truck Side
Lock Type
Push Button Lock

Description

When you need to carry your tools with you, the UWS EC30203 48" Low Profile Side Mount Truck Tool Box is a reliable option. It has a low profile and sleek design that makes it easy to store in your truck bed. The tool box has an overall width of 14-3/8". Made of aluminum, the body is both lightweight and durable. This matte black tool box features a single lid and holds up to 3 cu ft of cargo. Its powder coated finish protects against rust and corrosion. If you want a strong, durable truck side tool box for your next project, this UWS EC30203 Low Profile Truck Box will meet all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.