Zoro Homepage

Angl Crssvr Tool Box, 69", TBSD-69-A-LP-MB

  • Mfr # TBSD-69-A-LP-MB

  • Zoro # G0355921


product price: $904.95
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-69-A-LP-MB
Zoro #
G0355921
UPC #
672078077101
Country of Origin
United States

Dimensions

Overall Length
69-7/8 in
Overall Height
18-3/4 in
Body Thickness
0.058 in
Overall Width
20 in

Details

Color
Matte Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angl Crssvr Tool Box,69",TBSD-69-A-LP-MB
Storage Capacity
10 cu. ft.
Truck Box Type
Crossover
Lock Type
Paddle Handles

Description

Angl Crssvr Tool Box,69 In.,TBSD-69-A-LP-MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.