Zoro Homepage

Angle Crossover Tool Box, 72", TBSD-72-A-BLK

  • Mfr # TBSD-72-A-BLK

  • Zoro # G0356743


product price: $817.95
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSD-72-A-BLK
Zoro #
G0356743
UPC #
672078076753
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
20 in
Overall Height
20-3/4 in
Overall Length
72-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Deep Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Angl Crssvr Tool Box,72",TBSD-72-A-BLK
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
12.6 cu. ft.

Description

Angl Crssvr Tool Box,72 In.,TBSD-72-A-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.