Zoro Homepage

ATV Tool Chest/Box, EC20001

  • Mfr # EC20001

  • Zoro # G0357330


product price: $367.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Overall Width
13-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20001
Zoro #
G0357330
UPC #
672078080705
Country of Origin
United States

Dimensions

Overall Width
13-1/8 in
Overall Height
12-7/8 in
Overall Length
32-7/8 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Item
ATV Tool Box,EC20001
Storage Capacity
2.7 cu. ft.
Truck Box Type
Chest
Lock Type
Paddle Handles

Description

The UWS EC20001 ATV Tool Chest/Box is the perfect solution for storing your tools while you are on the go. With a 2.7 cu ft capacity, this tool box has enough space to store all your tools. It features a single lid that opens to 90 degrees for easy loading and unloading of tools. The aluminum body makes it strong and durable, as well as lightweight. This bright chest comes with carrying handles for easy transportation around the jobsite or garage. The UWS EC20001 ATV Tool Chest/Box is an essential piece of equipment for any job involving ATVs or other off road vehicles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.