Zoro Homepage

Bright Aluminum 36 Truck Side Tool Box with Low Profile SpaceSaving Legs

  • Mfr # EC30361-MK2

  • Zoro # G806901300


product price: $768.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC30361-MK2
Zoro #
G806901300
UPC #
672078084628
Country of Origin
United States

Description

UWS truck side tool boxes provide unbeatable storage and security for your items in the bed of your truck Each box features a corrosionresistant aluminum construction a highly secure stainless steel pushbutton locking system and a patented RigidCore foamfilled lid all to keep your equipment and valuables safe wellorganized and easily accessible whenever needed Each UWS truck tool box is constructed from extrathick aluminum for increased structural strength The tub is welded together into a single piece for weather resistance and to easily hold heavy tools and other items The lid features a patented RigidCore foamfilled design sandwiched between two aluminum plates This greatly increases the strength of the lid and helps prevent bending and warping making operation very smooth This particular truck tool box features a low profile for a more streamlined look and to match UWS lowprofile crossover tool boxes The locking mechanism of the UWS truck side tool box provides excellent security for your items featuring a stainless steel keyoperated pushbutton for longlasting corrosion resistance For solid protection against the elements the lid also has a MicroSeal gasket blocking moisture dust and insects from getting inside and damaging your valuables The lid also opens to nearly 90 degrees for easier access and it is equipped with selfopening struts for convenient operation when your hands are full This particular truck side box also comes with spacesaving universal legs The legs have pivoting brackets to be highly adjustable allowing them to be mounted virtually anywhere on the box and truck bed wall for a secure installation The unique design maintains a smaller footprint in the truck bed opening up the space for more cargo NOTE This product is heavily packaged for parcel shipment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.