Shop UWS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combo Transfer Tank, 100 gal., TT-100-CB-B
- Mfr # TT-100-CB-B
- Zoro # G0353359
product price:Â
$
1,830.99
/ea
Key Features
Height
25.25 in
Width
32.75 in
Tank Capacity
100 gal
Length
62.75 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-100-CB-B
- Zoro #
- G0353359
- UPC #
- 672078076272
- Country of Origin
- United States
- Item
- Combo Transfer Tank
- Tank Capacity
- 100 gal
- Material
- Aluminum
- Color
- Gloss Black Powder Coat
Dimensions
- Height
- 25.25 in
- Width
- 32.75 in
- Length
- 62.75 in
Description
Combo Transfer Tank,100 gal.,TT-100-CB-B
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.