Shop UWS
See all product information
Create Account
Combo Trnsfr Tank, 45gal., TT-45-COMBO-BLK
- Mfr # TT-45-COMBO-BLK
- Zoro # G0354040
product price:Â
$
1,704.99
/ea
Free Shipping & Returns
Key Features
Height
19.75 in
Width
20.50 in
Material
Aluminum
Tank Capacity
45 gal
Color
Gloss Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-45-COMBO-BLK
- Zoro #
- G0354040
- UPC #
- 672078076241
- Country of Origin
- United States
- Item
- Combo Transfer Tank
- Material
- Aluminum
- Tank Capacity
- 45 gal
- Color
- Gloss Black Powder Coat
Dimensions
- Height
- 19.75 in
- Width
- 20.50 in
- Length
- 57.50 in
Description
Combo Trnsfr Tank,45gal.,TT-45-COMBO-BLK
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.