Shop UWS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hammerhead 100 gal. Combo Transfer Tank
- Mfr # TT-100HH-CB-B
- Zoro # G9103760
product price:Â
$
1,830.99
/ea
Key Features
Color
Gloss Black Powder Coat
Height
25.25 in
Length
59.50 in
Width
32 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-100HH-CB-B
- Zoro #
- G9103760
- UPC #
- 672078084086
- Country of Origin
- United States
- Item
- Hammerhead-Style Aluminum Transfer Tank
- Color
- Gloss Black Powder Coat
- Material
- Aluminum
Dimensions
- Height
- 25.25 in
- Length
- 59.50 in
- Width
- 32 in
Description
Hammerhead 100 gal. Combo Transfer Tank
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.