Zoro Homepage

Crossover Truck Tool Box, 60", EC10161

  • Mfr # EC10161

  • Zoro # G0355343


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10161
Zoro #
G0355343
UPC #
672078081306
Country of Origin
United States

Dimensions

Overall Width
20 in
Body Thickness
0.058 in
Overall Height
14-3/4 in
Overall Length
60-7/8 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,60",EC10161
Truck Box Type
Crossover
Lock Type
Paddle Handles
Storage Capacity
7.4 cu. ft.

Description

This UWS EC10161 Crossover Truck Tool Box, 60", EC10161 is the perfect tool box for anyone who owns a truck. The crossover design means it can be installed on either side of the vehicle, and it has a large capacity. Made of aluminum, this crossover truck tool box is lightweight but sturdy. It features a bright finish that resists corrosion and scratches. Its single lid provides easy access to all your tools. With paddle handles on both sides, you can open the tool box from either side of your vehicle with ease. The UWS EC10161 Crossover Truck Tool Box, 60", EC10161 is an excellent addition to any truck owner's garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.