Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Tool Box, 60", EC10221

  • Mfr # EC10221

  • Zoro # G0355185


product price: $631.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10221
Zoro #
G0355185
UPC #
672078081368
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
60-7/8 in
Overall Height
14-3/4 in
Overall Width
20 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crossover Truck Tool Box,60",EC10221
Storage Capacity
7.2 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Crossover

Description

Crossover Truck Tool Box,60 In.,EC10221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.