Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crssovr Trck Tool Bx, 60", TBS-60-A-LP-BLK

  • Mfr # TBS-60-A-LP-BLK

  • Zoro # G0354932


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-60-A-LP-BLK
Zoro #
G0354932
UPC #
672078004190
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Height
14-3/4 in
Overall Width
20 in
Overall Length
60-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Angled Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Crssovr Trck Tool Bx,60",TBS-60-A-LP-BLK
Storage Capacity
6.6 cu. ft.
Truck Box Type
Crossover
Lock Type
Paddle Handles

Description

Crssovr Trck Tool Bx,60 In.,TBS-60-A-LP-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.