Zoro Homepage

Extra-Wide Crossover Tl Box, 69", TBS-69-LBTA-BLK

  • Mfr # TBS-69-LBTA-BLK

  • Zoro # G0356210


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS-69-LBTA-BLK
Zoro #
G0356210
UPC #
672078004237
Country of Origin
United States

Dimensions

Overall Height
14 in
Body Thickness
0.058 in
Overall Width
28-1/8 in
Overall Length
69-7/8 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Extra-Wide Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Sliding Tray
Item
ExtrWd Crssvr Tl Box,69",TBS-69-LBTA-BLK
Truck Box Type
Crossover
Storage Capacity
12.2 cu. ft.
Lock Type
Paddle Handles

Description

ExtrWd Crssvr Tl Box,69 In.,TBS-69-LBTA-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.