Zoro Homepage

Foot Locker, 36", FOOT-LOCKER-BLK

  • Mfr # FOOT-LOCKER-BLK

  • Zoro # G0353645


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOOT-LOCKER-BLK
Zoro #
G0353645
UPC #
672078010498
Country of Origin
United States

Dimensions

Overall Length
35-7/8 in
Body Thickness
0.058 in
Overall Width
20 in
Overall Height
13-1/4 in

Details

Color
Gloss Black
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Carrying Handles
Item
Foot Locker,36",FOOT-LOCKER-BLK
Lock Type
Paddle Handles
Storage Capacity
4.8 cu. ft.

Description

Foot Locker,36 In.,FOOT-LOCKER-BLK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.