Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Crossover Tool Box, 69", SL-69-LP-R

  • Mfr # SL-69-LP-R

  • Zoro # G0356481


product price: $797.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-69-LP-R
Zoro #
G0356481
UPC #
672078070010
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Length
69-7/8 in
Overall Height
16-1/2 in
Overall Width
20 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Opens 90 Degrees, MicroSeal Gasket, Easy-To-Operate, Dual-Locking, With Rail
Item
Lock Crssvr Tool Box,69",SL-69-LP-R
Truck Box Type
Crossover
Lock Type
Twist Handles
Storage Capacity
8.4 cu. ft.

Description

Lock Crssvr Tool Box,69 In.,SL-69-LP-R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.