Zoro Homepage

Secure Lock Crossover Tool Box, 69", EC10001

  • Mfr # EC10001

  • Zoro # G0356472


product price: $766.95
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC10001
Zoro #
G0356472
UPC #
672078080873
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Length
69-7/8 in
Overall Height
14-1/2 in
Body Thickness
0.058 in

Details

Body Material
Aluminum
Finish
Bright
Includes
Mounting Hardwares
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading, Three-Compartment Sliding Tray
Item
Secure Lock Crssvr Tool Box,69",EC10001
Lock Type
Dual-Locking Twist Handles
Truck Box Type
Crossover
Storage Capacity
8.4 cu. ft.

Description

Secure Lock Crssvr Tool Box,69 In.,EC10001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.