Zoro Homepage

Single-Door Dog Box, 36" x 36", DB-3636

  • Mfr # DB-3636

  • Zoro # G0353970


product price: $980.95
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Open Rungs, Rail Provides A Reliable Anchor For Tying Down Cargo On Top
Body Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-3636
Zoro #
G0353970
UPC #
672078020022
Country of Origin
United States

Dimensions

Body Thickness
0.058 in
Overall Width
36 in
Overall Length
36 in
Overall Height
24 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Door
Features
Open Rungs, Rail Provides A Reliable Anchor For Tying Down Cargo On Top
Item
Single-Door Dog Box,36" x 36",DB-3636
Lock Type
T-Handles
Truck Box Type
Chest
Storage Capacity
18 cu. ft.

Description

Single-Door Dog Box,36 In. x 36 In.,DB-3636

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.