Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trailer Tongue Box, 34", EC20391

  • Mfr # EC20391

  • Zoro # G0353672


product price: $510.95
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Storage Capacity
4.1 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC20391
Zoro #
G0353672
UPC #
672078082242
Country of Origin
United States

Dimensions

Overall Height
22 in
Body Thickness
0.058 in
Overall Length
32-5/8 in
Overall Width
17 in

Details

Body Material
Aluminum
Finish
Bright
Lid Type
Single Lid
Features
Standard Tub, Lid Self-Opens To 90 Degrees For Convenient Operation And Loading
Item
Trailer Tongue Box,34",EC20391
Storage Capacity
4.1 cu. ft.
Lock Type
Paddle Handles
Truck Box Type
Trailer Tongue

Description

If you are looking for a sturdy truck box, the UWS EC20391 Trailer Tongue Box is an excellent choice. It is made of aluminum and has a bright finish. This trailer tongue box has a capacity of 4.1 cu ft and measures 17" in width. The lid opens to 90 degrees, making it easy to load and unload cargo into the box. With an overall height of 22", this 34" long product has a single lid that keeps your belongings safe from rain or other weather conditions. The body material is aluminum with 0.058" gauge thickness, while the finish is bright for enhanced visibility during nighttime use. For heavy duty truck boxes, look no further than the UWS Trailer Tongue Box 34".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.